Zoro Homepage

Roller Link, SA-1 Attachment, PK5

  • Mfr # 60NPSA1RL

  • Zoro # G1631901


product price: $36.89
/pk 5, $7.38/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Industry Chain Size
60
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60NPSA1RL
Zoro #
G1631901
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Pin Link Plate Thickness
0.094 in
Roller Link Plate Height (In.)
0.713
Roller Link Plate Height
0.713 in
Width Between Roller Link Plates (In.)
0.500
Pin Link Plate Thickness (In.)
0.094
ANSI Chain Size
60NP
Roller Dia. (In.)
0.469
Outside Pin Dia. (In.)
0.234
Inside Pin Dia.
0.234 in
Overall Width (In.)
1.087
Length (In.)
0.750
Pin Length (In.)
1.087
Width Between Roller Link Plates
0.5 in
Outside Pin Dia.
0.234 in
Pin Length
1.087 in
Chain Overall Width
1.087 in
Plate Thickness
0.5 in
Plate Height
0.713 in
Roller Diameter
15/32 in
Extended Pin Diameter
0.234 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Connecting End to Center Line
0.581 in
Type
SA-1 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
970
Tensile Strength (Lb.)
6170
Pitch
3/4 in
Material
Steel
Lubrication
SAE 10 to SAE 50
Tensile Strength
6,170 lb/in
Temp. Range
14 Degrees to 302 Degrees F
Connecting End to Center Line (In.)
0.581
Item
Roller Attachment Link
Rivet End to Center Line
0.506 in
Pin Type
Riveted
Max. Allowable Load
970 lb
Rivet End to Center Line (In.)
0.506
Finish
Nickel Plated
Chain Number
60
Minimum Operating Temperature
14 Degrees F
Centerline to Hole Center
0.506 in
Number of Tab Holes
1
Link Type
Roller Attachment Link
Standards
ANSI
Attachment Number
SA-1
Attachment Type
Tab
Pin Contruction
Riveted Pin
Centerline to Attachment End
0.581 in
Maximum Operating Temperature
302 Degrees F

Description

Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.