Zoro Homepage

Roller Link, SK-1 Attachment

  • Mfr # 80SK1RL

  • Zoro # G0297805


product price: $15.15
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1
Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK1RL
Zoro #
G0297805
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Pin Length (In.)
1.398
Length (In.)
1.000
Overall Width (In.)
1.398
Width Between Roller Link Plates (In.)
0.625
Pin Link Plate Thickness (In.)
0.125
Roller Link Plate Height (In.)
0.949
Roller Link Plate Height
0.949 in
Outside Pin Dia.
0.312 in
Pin Length
1.398 in
Roller Dia. (In.)
0.625
ANSI Chain Size
80
Inside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.125 in
Width Between Roller Link Plates
0.625 in
Outside Pin Dia. (In.)
0.312
Roller Diameter
5/8 in
Extended Pin Diameter
0.312 in
Plate Thickness
0.625 in
Plate Height
0.949 in
Chain Overall Width
1.398 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Tensile Strength (Lb.)
15,400
Tensile Strength
15,400 lb/in
Max. Allowable Load (Lb.)
2400
Rivet End to Center Line (In.)
0.640
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line
0.64 in
Type
SK-1 Attachment
Pin Type
Riveted
Lubrication
SAE 10 to SAE 50
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.758 in
Pitch
1 in
Max. Allowable Load
2,400 lb
Material
Steel
Item
Roller Attachment Link
Connecting End to Center Line (In.)
0.758
Finish
Plain
Minimum Operating Temperature
15 Degrees F
Chain Number
80
Number of Tab Holes
1
Attachment Number
SK-1
Standards
ANSI
Link Type
Roller Attachment Link
Centerline to Attachment End
0.758 in
Centerline to Hole Center
0.64 in
Attachment Type
Tab
Maximum Operating Temperature
300 Degrees F
Pin Contruction
Riveted Pin

Description

Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.