Zoro Homepage

Roller Link, SK-1 Attachment

  • Mfr # C2040SK1RL

  • Zoro # G1662936


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1 Conveyor
Industry Chain Size
C2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040SK1RL
Zoro #
G1662936
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Outside Pin Dia.
0.156 in
Length (In.)
1.000
Width Between Roller Link Plates
0.312 in
Pin Length
0.705 in
Inside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness
0.06 in
Roller Dia. (In.)
0.312
Width Between Roller Link Plates (In.)
0.312
Roller Link Plate Height (In.)
0.472
Pin Link Plate Thickness (In.)
0.060
Pin Length (In.)
0.705
Outside Pin Dia. (In.)
0.156
Overall Width (In.)
0.717
ANSI Chain Size
C2040
Roller Diameter
19/64 in
Plate Thickness
0.312 in
Plate Height
0.472 in
Extended Pin Diameter
0.156 in
Chain Overall Width
0.717 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1 Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Pin Type
Riveted
Type
SK-1 Attachment
Item
Roller Attachment Link
Pitch
1 in
Tensile Strength
3,750 lb/in
Max. Allowable Load (Lb.)
595
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line
0.325 in
Material
Steel
Rivet End to Center Line (In.)
0.325
Connecting End to Center Line (In.)
0.380
Connecting End to Center Line
0.38 in
Temp. Range
15 Degrees to 300 Degrees F
Tensile Strength (Lb.)
3750
Max. Allowable Load
595 lb
Lubrication
SAE 10 to SAE 50
Finish
Plain
Number of Tab Holes
1
Pin Contruction
Riveted Pin
Standards
ANSI
Maximum Operating Temperature
300 Degrees F
Attachment Number
SK-1
Attachment Type
Tab
Chain Number
C2040
Centerline to Attachment End
0.38 in
Link Type
Roller Attachment Link
Minimum Operating Temperature
15 Degrees F
Centerline to Hole Center
0.325 in

Description

Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.