Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, SK-1 Attachment, PK5

  • Mfr # 50SK1RL

  • Zoro # G3167954


product price: $29.79
/pk 5, $5.96/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1
Industry Chain Size
50
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SK1RL
Zoro #
G3167954
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Width Between Roller Link Plates (In.)
0.375
Pin Link Plate Thickness
0.08 in
Overall Width (In.)
0.878
Outside Pin Dia. (In.)
0.200
Roller Link Plate Height
0.591 in
Pin Link Plate Thickness (In.)
0.080
Width Between Roller Link Plates
0.375 in
Inside Pin Dia.
0.2 in
Roller Dia. (In.)
0.400
Pin Length
0.878 in
ANSI Chain Size
50
Outside Pin Dia.
0.2 in
Roller Link Plate Height (In.)
0.591
Pin Length (In.)
0.878
Length (In.)
0.625
Plate Thickness
0.375 in
Extended Pin Diameter
0.2 in
Roller Diameter
25/64 in
Plate Height
0.591 in
Chain Overall Width
0.878 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Agency Compliance
American National Standards Institute (ANSI)
Pin Type
Riveted
Connecting End to Center Line (In.)
0.472
Tensile Strength
6,170 lb/in
Max. Allowable Load
970 lb
Pitch
5/8 in
Material
Steel
Item
Roller Attachment Link
Rivet End to Center Line (In.)
0.406
Tensile Strength (Lb.)
6170
Connecting End to Center Line
0.472 in
Lubrication
SAE 10 to SAE 50
Type
SK-1 Attachment
Max. Allowable Load (Lb.)
970
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line
0.406 in
Finish
Plain
Chain Number
50
Number of Tab Holes
1
Link Type
Roller Attachment Link
Centerline to Hole Center
0.406 in
Standards
ANSI
Attachment Number
SK-1
Maximum Operating Temperature
300 Degrees F
Attachment Type
Tab
Minimum Operating Temperature
15 Degrees F
Centerline to Attachment End
0.472 in
Pin Contruction
Riveted Pin

Description

Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.