Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, SK-2 Attachment

  • Mfr # C2050SK2RL

  • Zoro # G1593487


product price: $7.59
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-2 Conveyor
Industry Chain Size
C2050
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050SK2RL
Zoro #
G1593487
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2050
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Outside Pin Dia. (In.)
0.200
Pin Length (In.)
0.875
ANSI Chain Size
C2050
Pin Link Plate Thickness (In.)
0.080
Length (In.)
1.250
Overall Width (In.)
0.878
Width Between Roller Link Plates
0.375 in
Pin Length
0.875 in
Roller Link Plate Height (In.)
0.591
Inside Pin Dia.
0.2 in
Outside Pin Dia.
0.2 in
Roller Dia. (In.)
0.400
Roller Link Plate Height
0.591 in
Width Between Roller Link Plates (In.)
0.375
Pin Link Plate Thickness
0.08 in
Roller Diameter
25/64 in
Extended Pin Diameter
0.2 in
Plate Thickness
0.375 in
Chain Overall Width
0.878 in
Plate Height
0.591 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-2 Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line (In.)
0.406
Tensile Strength
6,170 lb/in
Rivet End to Center Line
0.406 in
Lubrication
SAE 10 to SAE 50
Type
SK-2 Attachment
Material
Steel
Connecting End to Center Line
0.469 in
Item
Roller Attachment Link
Pin Type
Riveted
Max. Allowable Load (Lb.)
970
Tensile Strength (Lb.)
6170
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1 1/4 in
Max. Allowable Load
970 lb
Connecting End to Center Line (In.)
0.469
Finish
Plain
Centerline to Hole Center
0.406 in
Attachment Type
Tab
Chain Number
C2050
Pin Contruction
Riveted Pin
Number of Tab Holes
1
Centerline to Attachment End
0.469 in
Attachment Number
SK-2
Minimum Operating Temperature
15 Degrees F
Link Type
Roller Attachment Link
Standards
ANSI
Maximum Operating Temperature
300 Degrees F

Description

Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.