Shop TSUBAKI
See all product information
Create Account
Rollerless chain, 50 ft OAL, 1 in Pitch
Mfr # 85R50
Zoro # G023410982
product price:Â
$
90.19
/ea
Sold in multiples of 50 for $4,509.50
Key Features
Overall Length
50 ft
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Chain Number
85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85R50
- Zoro #
- G023410982
- UPC #
- 97039182487
- Country of Origin
- China
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Chain Number
- 85
- Item
- Rollerless chain
Description
Tsubaki 85R50 Rollerless Chain, 50 ft OAL, 1 in Pitch