RS Drive Roller Chain, Riveted Pin, 1 Strand, Nickel Plated
- Mfr # A2050NPRB
- Zoro # G723410138
product price:Â
$
45.19
/ea
Sold in multiples of 10 for
$451.90
Key Features
Pin Contruction
Riveted
Number of Strands
1
Finish
Nickel Plated
Tensile Strength
6,100 lbf
Series
RS Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2050NPRB
- Zoro #
- G723410138
- UPC #
- 97039186232
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Finish
- Nickel Plated
- Tensile Strength
- 6,100 lbf
- Series
- RS Drive
- Chain Number
- A2050
Description
Tsubaki A2050NPRB Double Pitch Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.