Shop TSUBAKI
See all product information
Create Account
RS Drive Roller Chain, Riveted Pin, 1 Strand, Nickel Plated
- Mfr # A2060NPRB
- Zoro # G323421565
product price:Â
$
59.99
/ea
Sold in multiples of 10 for
$599.90
Key Features
Chain Number
2060
Pin Contruction
Riveted
Number of Strands
1
Finish
Nickel Plated
Tensile Strength
8,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2060NPRB
- Zoro #
- G323421565
- UPC #
- 97039186300
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- 2060
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Finish
- Nickel Plated
- Tensile Strength
- 8,500 lbf
- Series
- RS Drive
Description
Tsubaki A2060NPRB Double Pitch Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.