Zoro Homepage

Single Pitch Roller Chain Sprockets, 100A24

  • Mfr # 100A24

  • Zoro # G200415762


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Length through Bore (In.)
0.692
Type
Standard ANSI Roller
Outside Dia. (In.)
10.245
Max. Bore (In.)
8.215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A24
Zoro #
G200415762
UPC #
97039311504
Country of Origin
China

Dimensions

Length through Bore (In.)
0.692
Outside Dia. (In.)
10.245
Pitch Dia.
9.5766
Storage Width
10.245
Caliper Diameter
8.8266
Storage Height
0.692
Storage Length
10.245

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Max. Bore (In.)
8.215
Sprocket Hub Type
A
Material
Steel
Number of Teeth
24
Min. Bore
1.25
Surface Treatment
Protective Coating
Weight
12.48
Number of Rows
1
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.