Single Pitch Roller Chain Sprockets, 100A31
Mfr # 100A31
Zoro # G700417259
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Length through Bore (In.)
0.692
Sprocket Hub Type
A
Max. Bore (In.)
11.012
Type
Standard ANSI Roller
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100A31
Zoro #
G700417259
UPC #
97039672667
Country of Origin
China
Dimensions
Length through Bore (In.)
0.692
Pitch Dia.
12.3556
Outside Dia. (In.)
13.042
Caliper Diameter
11.5897
Storage Width
13.043
Storage Height
0.692
Storage Length
13.043
Details
Sprocket Hub Type
A
Max. Bore (In.)
11.012
Type
Standard ANSI Roller
Bore Type
Reboreable
Material
Steel
Number of Teeth
31
Surface Treatment
Protective Coating
Weight
21.17
Chain Number
100
Number of Rows
1
Min. Bore
1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.