Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pitch Roller Chain Sprockets, 100A33

  • Mfr # 100A33

  • Zoro # G700416672


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.1501
Bore Type
Reboreable
Max. Bore (In.)
11.811
Type
Standard ANSI Roller
Length through Bore (In.)
0.692
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A33
Zoro #
G700416672
UPC #
97039479419
Country of Origin
China

Dimensions

Pitch Dia.
13.1501
Length through Bore (In.)
0.692
Outside Dia. (In.)
13.841
Storage Width
13.841
Storage Length
13.841
Caliper Diameter
12.3852
Storage Height
0.692

Details

Bore Type
Reboreable
Max. Bore (In.)
11.811
Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
A
Number of Teeth
33
Min. Bore
1.25
Chain Number
100
Weight
24.07
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.