Single Pitch Roller Chain Sprockets, 100B13
Mfr # 100B13
Zoro # G500416223
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
5.821
Number of Teeth
13
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100B13
Zoro #
G500416223
UPC #
97039317094
Country of Origin
China
Dimensions
Outside Dia. (In.)
5.821
Pitch Dia.
5.2232
Hub Dia. (In.)
3.875
Length through Bore (In.)
1.625
Storage Height
1.625
Storage Width
5.82
Storage Length
5.82
Caliper Diameter
3.9351
Details
Number of Teeth
13
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
2.375
Chain Number
100
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Weight
6.54
Min. Bore
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.