Zoro Homepage

Single Pitch Roller Chain Sprockets, 100B24

  • Mfr # 100B24

  • Zoro # G800416978


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Bore Type
Reboreable
Pitch Dia.
9.5766
Outside Dia. (In.)
10.245
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B24
Zoro #
G800416978
UPC #
97039317209
Country of Origin
China

Dimensions

Pitch Dia.
9.5766
Outside Dia. (In.)
10.245
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
8.8266
Storage Length
10.24
Storage Width
10.24

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
3
Number of Teeth
24
Material
Steel
Sprocket Hub Type
B
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
100
Weight
18.49
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.