Zoro Homepage

Single Pitch Roller Chain Sprockets, 120B26

  • Mfr # 120B26

  • Zoro # G000417331


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
12.4443
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B26
Zoro #
G000417331
UPC #
97039317582
Country of Origin
China

Dimensions

Pitch Dia.
12.4443
Outside Dia. (In.)
13.254
Length through Bore (In.)
2.5
Caliper Diameter
11.5693
Storage Height
2.5
Storage Length
13.25
Storage Width
13.25

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
4
Surface Treatment
Protective Coating
Weight
41.67
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.