Zoro Homepage

Single Pitch Roller Chain Sprockets, 120B30

  • Mfr # 120B30

  • Zoro # G000416761


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
14.3502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B30
Zoro #
G000416761
UPC #
97039317612
Country of Origin
China

Dimensions

Pitch Dia.
14.3502
Outside Dia. (In.)
15.172
Length through Bore (In.)
2.5
Storage Length
15.17
Storage Width
15.17
Storage Height
2.5
Caliper Diameter
13.4752

Details

Material
Steel
Number of Teeth
30
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
4
Number of Rows
1
Weight
51.87
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.