Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pitch Roller Chain Sprockets, 160A23

  • Mfr # 160A23

  • Zoro # G000416228


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
14.6879
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A23
Zoro #
G000416228
UPC #
97039312464
Country of Origin
China

Dimensions

Pitch Dia.
14.6879
Length through Bore (In.)
1.156
Outside Dia. (In.)
15.751
Storage Height
1.156
Storage Length
15.751
Storage Width
15.751
Caliper Diameter
13.5287

Details

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
12.521
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
50.13
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.