Zoro Homepage

Single Pitch Roller Chain Sprockets, 16B20

  • Mfr # 16B20

  • Zoro # G600417182


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
16.1798
Sprocket Hub Type
B
Length through Bore (In.)
1.772
Outside Dia. (In.)
0.637
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B20
Zoro #
G600417182
UPC #
97039690975
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
16.1798
Length through Bore (In.)
1.772
Outside Dia. (In.)
0.637
Pitch Dia.
162.368311826091
Pitch Dia. (In.)
6.39245322149966
Hub Dia. (In.)
4.252
Storage Height
1.772
Chain Roller Dia.
15.875
Length through Bore
45.0088
Tooth Thickness
16.1798
Hub Dia.
108.0008
Caliper Diameter
146.493311826091
Storage Length
7.01745322149966
Roller Width
17.02
Storage Width
7.01745322149966
Pin Dia.
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.