Zoro Homepage

Single Pitch Roller Chain Sprockets, 16B21

  • Mfr # 16B21

  • Zoro # G200417216


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.0845061398084
Outside Dia.
16.1798
Outside Dia. (In.)
0.637
Sprocket Hub Type
B
Length through Bore (In.)
1.969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B21
Zoro #
G200417216
UPC #
97039691019
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
6.0845061398084
Outside Dia.
16.1798
Outside Dia. (In.)
0.637
Length through Bore (In.)
1.969
Hub Dia. (In.)
4.204
Pitch Dia.
170.421455951133
Pitch Dia. (In.)
6.7095061398084
Storage Length
7.3345061398084
Roller Width
17.02
Caliper Diameter
154.069922995615
Length through Bore
50.0126
Storage Width
7.3345061398084
Storage Height
1.969
Chain Roller Dia.
15.875
Hub Dia.
106.7816
Tooth Thickness
16.1798
Pin Dia.
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.