Zoro Homepage

Single Pitch Roller Chain Sprockets, 16B26

  • Mfr # 16B26

  • Zoro # G4590869


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
7.67122981055875
Outside Dia.
16.1798
Bore Type
Reboreable
Outside Dia. (In.)
0.637
Hub Dia. (In.)
4.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B26
Zoro #
G4590869
UPC #
97039691125
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
7.67122981055875
Outside Dia.
16.1798
Outside Dia. (In.)
0.637
Hub Dia. (In.)
4.69
Length through Bore (In.)
1.969
Pitch Dia.
210.724237188192
Pitch Dia. (In.)
8.29622981055875
Tooth Thickness
16.1798
Caliper Diameter
194.849237188192
Storage Width
8.92122981055875
Length through Bore
50.0126
Roller Width
17.02
Storage Length
8.92122981055875
Storage Height
1.969
Hub Dia.
119.126
Chain Roller Dia.
15.875
Pin Dia.
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.