
Single Pitch Roller Chain Sprockets, 16B27
Mfr # 16B27
Zoro # G4590150
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Sprockets
7.98879014847791
Outside Dia.
16.1798
Pitch Dia. (In.)
8.61379014847791
Length through Bore (In.)
1.969
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B27
Zoro #
G4590150
UPC #
97039691149
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
7.98879014847791
Outside Dia.
16.1798
Pitch Dia. (In.)
8.61379014847791
Length through Bore (In.)
1.969
Pitch Dia.
218.790269771339
Hub Dia. (In.)
4.69
Outside Dia. (In.)
0.637
Storage Length
9.23879014847791
Tooth Thickness
16.1798
Storage Width
9.23879014847791
Roller Width
17.02
Length through Bore
50.0126
Caliper Diameter
202.545111263099
Chain Roller Dia.
15.875
Storage Height
1.969
Hub Dia.
119.126
Pin Dia.
15.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.