Zoro Homepage

Single Pitch Roller Chain Sprockets, 16B28

  • Mfr # 16B28

  • Zoro # G700417280


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.30640427038051
Outside Dia.
16.1798
Sprocket Hub Type
B
Length through Bore (In.)
1.969
Hub Dia. (In.)
4.724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B28
Zoro #
G700417280
UPC #
97039691163
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
8.30640427038051
Outside Dia.
16.1798
Length through Bore (In.)
1.969
Hub Dia. (In.)
4.724
Outside Dia. (In.)
0.637
Pitch Dia. (In.)
8.93140427038051
Pitch Dia.
226.857668467665
Chain Roller Dia.
15.875
Storage Height
1.969
Tooth Thickness
16.1798
Roller Width
17.02
Hub Dia.
119.9896
Length through Bore
50.0126
Caliper Diameter
210.982668467665
Storage Width
9.55640427038051
Storage Length
9.55640427038051
Pin Dia.
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.