Zoro Homepage

Single Pitch Roller Chain Sprockets, 16B29

  • Mfr # 16B29

  • Zoro # G4589049


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
8.62406658030259
Outside Dia.
16.1798
Max. Bore (In.)
3.30708661417323
Bore Type
Reboreable
Number of Teeth
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B29
Zoro #
G4589049
UPC #
97039691187
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
8.62406658030259
Outside Dia.
16.1798
Pitch Dia.
234.926291139686
Outside Dia. (In.)
0.637
Hub Dia. (In.)
4.724
Length through Bore (In.)
1.969
Pitch Dia. (In.)
9.24906658030259
Caliper Diameter
218.706751495093
Length through Bore
50.0126
Storage Height
1.969
Hub Dia.
119.9896
Roller Width
17.02
Storage Length
9.87406658030259
Tooth Thickness
16.1798
Storage Width
9.87406658030259
Chain Roller Dia.
15.875
Pin Dia.
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.