Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pitch Roller Chain Sprockets, 16B35

  • Mfr # 16B35

  • Zoro # G800416633


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.530820055209
Outside Dia.
16.1798
Pitch
25.4
Type
Metric Roller Chain
Length through Bore (In.)
1.969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16B35
Zoro #
G800416633
UPC #
97039691200
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10.530820055209
Outside Dia.
16.1798
Length through Bore (In.)
1.969
Pitch Dia. (In.)
11.155820055209
Outside Dia. (In.)
0.637
Hub Dia. (In.)
4.724
Pitch Dia.
283.357829402309
Storage Width
11.780820055209
Storage Height
1.969
Hub Dia.
119.9896
Chain Roller Dia.
15.875
Caliper Diameter
267.197506923103
Length through Bore
50.0126
Storage Length
11.780820055209
Tooth Thickness
16.1798
Roller Width
17.02
Pin Dia.
15.875

Details

Pitch
25.4
Type
Metric Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
3.30708661417323
Number of Teeth
35
Sprocket Hub Type
B
Material
Steel
Weight
22.636
Min. Bore
32.0167
Chain Number
16B-1
Max. Bore
84
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Chordal Pitch
25.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.