Zoro Homepage

Single Pitch Roller Chain Sprockets, 16B40

  • Mfr # 16B40

  • Zoro # G4589539


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
12.1204948431824
Outside Dia.
16.1798
Material
Steel
Bore Type
Reboreable
Hub Dia. (In.)
4.724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B40
Zoro #
G4589539
UPC #
97039691231
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12.1204948431824
Outside Dia.
16.1798
Hub Dia. (In.)
4.724
Pitch Dia. (In.)
12.7454948431824
Pitch Dia.
323.735569016832
Length through Bore (In.)
1.969
Outside Dia. (In.)
0.637
Chain Roller Dia.
15.875
Storage Height
1.969
Storage Length
13.3704948431824
Roller Width
17.02
Tooth Thickness
16.1798
Storage Width
13.3704948431824
Hub Dia.
119.9896
Caliper Diameter
307.860569016832
Length through Bore
50.0126
Pin Dia.
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.