Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pitch Roller Chain Sprockets, 80A72

  • Mfr # 80A72

  • Zoro # G700416986


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
23.504
Pitch Dia.
22.9256
Number of Teeth
72
Length through Bore (In.)
0.575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A72
Zoro #
G700416986
UPC #
97039311290
Country of Origin
China

Dimensions

Outside Dia. (In.)
23.504
Pitch Dia.
22.9256
Length through Bore (In.)
0.575
Storage Width
23.504
Storage Length
23.504
Storage Height
0.575
Caliper Diameter
22.3006

Details

Material
Steel
Number of Teeth
72
Max. Bore (In.)
21.874
Sprocket Hub Type
A
Type
Standard ANSI Roller
Bore Type
Reboreable
Chain Number
80
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Weight
62.82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.