Zoro Homepage

Single Pitch Roller Chain Sprockets, 80B12SS

  • Mfr # 80B12SS

  • Zoro # G100417415


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
12
Outside Dia.
0.575
Bore Type
Reboreable
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B12SS
Zoro #
G100417415
UPC #
97039953209
Country of Origin
China

Dimensions

Outside Dia.
0.575
Pitch Dia.
3.864
Hub Dia. (In.)
3.125
Outside Dia. (In.)
4.332
Length through Bore (In.)
1.625
Storage Height
1.625
Tooth Thickness
0.575
Hub Depth
0.2188
Roller Width
0.625
Storage Width
3.125
Caliper Diameter
3.239
Hub Width
0.375
Chain Roller Dia.
0.625
Storage Length
3.125
Recess Dia.
2.6945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.