Zoro Homepage

Single Pitch Roller Chain Sprockets, 80B15SS

  • Mfr # 80B15SS

  • Zoro # G100417439


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
15
Outside Dia.
0.575
Bore Type
Reboreable
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B15SS
Zoro #
G100417439
UPC #
97039263780
Country of Origin
China

Dimensions

Outside Dia.
0.575
Pitch Dia.
4.81
Hub Dia. (In.)
3.8125
Length through Bore (In.)
1.5
Outside Dia. (In.)
5.305
Chain Roller Dia.
0.625
Tooth Thickness
0.575
Storage Width
5.305
Storage Height
1.5
Caliper Diameter
4.159
Storage Length
5.305
Roller Width
0.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.