Zoro Homepage

Single Pitch Roller Chain Sprockets, 80B16SS

  • Mfr # 80B16SS

  • Zoro # G000417485


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
16
Outside Dia.
0.575
Bore Type
Reboreable
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B16SS
Zoro #
G000417485
UPC #
97039263810
Country of Origin
China

Dimensions

Outside Dia.
0.575
Pitch Dia.
5.126
Length through Bore (In.)
1.5
Hub Dia. (In.)
4
Outside Dia. (In.)
5.627
Caliper Diameter
4.501
Storage Height
1.5
Roller Width
0.625
Storage Length
5.627
Storage Width
5.627
Chain Roller Dia.
0.625
Tooth Thickness
0.575

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.