Single Pitch Roller Chain Sprockets, 80B18SS
Mfr # 80B18SS
Zoro # G800416091
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.575
Bore Type
Reboreable
Hub Dia. (In.)
4.25
Pitch
1
Sprocket Hub Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80B18SS
Zoro #
G800416091
UPC #
97039263896
Country of Origin
China
Dimensions
Outside Dia.
0.575
Hub Dia. (In.)
4.25
Outside Dia. (In.)
6.271
Pitch Dia.
5.759
Length through Bore (In.)
1.5
Storage Length
6.271
Caliper Diameter
5.134
Storage Height
1.5
Roller Width
0.625
Storage Width
6.271
Tooth Thickness
0.575
Chain Roller Dia.
0.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.