
Single Pitch Roller Chain Sprockets, 80B19SS
Mfr # 80B19SS
Zoro # G4594719
product price: $677.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.575
Sprocket Hub Type
B
Pitch
1
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80B19SS
Zoro #
G4594719
UPC #
97039264107
Country of Origin
China
Dimensions
Outside Dia.
0.575
Pitch Dia.
6.076
Outside Dia. (In.)
6.593
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.5
Storage Height
1.5
Storage Width
6.593
Storage Length
6.593
Tooth Thickness
0.575
Roller Width
0.625
Chain Roller Dia.
0.625
Caliper Diameter
5.43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.