Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pitch Roller Chain Sprockets, 80B20SS

  • Mfr # 80B20SS

  • Zoro # G400415876


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Stainless Steel
Outside Dia. (In.)
6.914
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B20SS
Zoro #
G400415876
UPC #
97039264114
Country of Origin
China

Dimensions

Outside Dia.
0.575
Outside Dia. (In.)
6.914
Length through Bore (In.)
1.5
Hub Dia. (In.)
4.25
Pitch Dia.
6.392
Caliper Diameter
5.767
Storage Length
6.914
Roller Width
0.625
Chain Roller Dia.
0.625
Storage Width
6.914
Storage Height
1.5
Tooth Thickness
0.575

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Material
Stainless Steel
Max. Bore (In.)
2.75
Number of Teeth
20
Pitch
1
Type
Standard Roller Chain
Weight
8.22
Min. Bore
1
Hardened Teeth
No
Hub Projection (In.)
0.921875
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.