Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pitch Roller Chain Sprockets, 80B23SS

  • Mfr # 80B23SS

  • Zoro # G900416113


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Number of Teeth
23
Pitch
1
Material
Stainless Steel
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80B23SS
Zoro #
G900416113
UPC #
97039264251
Country of Origin
China

Dimensions

Outside Dia.
0.575
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Outside Dia. (In.)
7.876
Pitch Dia.
7.344
Roller Width
0.625
Chain Roller Dia.
0.625
Tooth Thickness
0.575
Storage Length
7.876
Caliper Diameter
6.702
Storage Width
7.876
Storage Height
1.75

Details

Number of Teeth
23
Pitch
1
Material
Stainless Steel
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Bore Type
Reboreable
Hardened Teeth
No
Min. Bore
1
Number of Rows
1
Hub Projection (In.)
1.171875
Surface Treatment
Protective Coating
Weight
10.7
Chain Number
80

Description

This TSUBAKI brand Single Pitch Roller Chain Sprocket is 80B23SS and has a number of teeth of 23, a pitch of 1, and a material of stainless steel. It has a max. bore of 2.75 inches, a length through bore of 1.75 inches, a hub diameter of 4.25 inches, an outside diameter of 7.876 inches, a pitch diameter of 7.344 inches, a roller width of 0.625 inches, a chain roller diameter of 0.625 inches, a tooth thickness of 0.575 inches, a number of rows of 1, a hub projection of 1.171875 inches, a surface treatment of protective coating, a weight of 10.7, a chain number of 80, a storage length of 7.876, a caliper diameter of 6.702, a storage width of 7.876, and a storage height of 1.75.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.