Shop TSUBAKI

Single Pitch Roller Chain Sprockets, 80B24SS

  • Mfr # 80B24SS

  • Zoro # G200416240


product price: 
$
887.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Outside Dia.
0.575
Chain Number
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80B24SS
Zoro #
G200416240
UPC #
97039264442
Country of Origin
China

Dimensions

Outside Dia.
0.575
Pitch Dia.
7.661
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.196
Storage Length
8.196
Roller Width
0.625
Storage Width
8.196
Tooth Thickness
0.575
Chain Roller Dia.
0.625
Storage Height
1.75
Caliper Diameter
7.036

Details

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
80
Hub Projection (In.)
1.171875
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Pitch
1
Min. Bore
1
Surface Treatment
Protective Coating
Weight
11.36
Hardened Teeth
No
Number of Rows
1

Ratings & reviews