Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller, 600 SS
Mfr # 80ASK12LRB
Zoro # G123404133
product price:Â
$
694.99
/ea
Sold in multiples of 10 for $6,949.90
Free Shipping & Returns
Key Features
Chain Number
80
Roller Diameter
5/8 in
Number of Strands
1
Material
600 Stainless Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80ASK12LRB
- Zoro #
- G123404133
- UPC #
- 97039200990
- Country of Origin
- China
- Chain Number
- 80
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 1 in
Description
Tsubaki 80ASK12LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel