Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.306 Dia x 1/4 in W Roller
- Mfr # 41K12LRB
- Zoro # G823417983
product price:Â
$
121.99
/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
Key Features
Chain Number
41
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41K12LRB
- Zoro #
- G823417983
- UPC #
- 97039220868
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/4 in
- Roller Diameter
- 0.306 in
Details
- Item
- Roller Chain
- Chain Number
- 41
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 41K12LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 1/4 in W Roller, Carbon Steel