Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller
Mfr # 40NPD32LRB
Zoro # G123417454
product price:Â
$
203.99
/ea
Sold in multiples of 10 for $2,039.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Series
Single Pitch Standard Lambda
Roller Diameter
0.312 in
Chain Overall Width
0.312 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40NPD32LRB
- Zoro #
- G123417454
- UPC #
- 97039201492
- Country of Origin
- China
- Pin Contruction
- Riveted
- Series
- Single Pitch Standard Lambda
- Finish
- Nickel Plated
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
Description
Tsubaki 40NPD32LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.