Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller
Mfr # 40SK11LRB
Zoro # G823410748
product price:Â
$
144.99
/ea
Sold in multiples of 10 for $1,449.90
Free Shipping & Returns
Key Features
Series
Single Pitch Standard Lambda
Number of Strands
1
Overall Length
10 ft
Material
Carbon Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SK11LRB
- Zoro #
- G823410748
- UPC #
- 97039221407
- Country of Origin
- China
- Series
- Single Pitch Standard Lambda
- Number of Strands
- 1
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40
Description
Tsubaki 40SK11LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.