Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller, 600 SS
Mfr # 40ASA15LRB
Zoro # G023413860
product price:Â
$
277.99
/ea
Sold in multiples of 10 for $2,779.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Number
40
Number of Strands
1
Material
600 Stainless Steel
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40ASA15LRB
- Zoro #
- G023413860
- UPC #
- 97039773906
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
Details
- Chain Number
- 40
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
Description
Tsubaki 40ASA15LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.