Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller, 600 SS
Mfr # 40ASK19LRB
Zoro # G023415086
product price:Â
$
249.99
/ea
Sold in multiples of 10 for $2,499.90
Free Shipping & Returns
Key Features
Roller Diameter
0.312 in
Overall Length
10 ft
Chain Number
40
Pin Contruction
Riveted
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40ASK19LRB
- Zoro #
- G023415086
- UPC #
- 97039958709
- Country of Origin
- China
- Chain Number
- 40
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Series
- Single Pitch Standard Lambda
- Item
- Roller Chain Attachment Chain
- Material
- 600 Stainless Steel
- Number of Strands
- 1
Description
Tsubaki 40ASK19LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 600 Stainless Steel