Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 3/8 P, 0.2 Dia x 0.188 in W Roller, 600 SS
Mfr # 35ASK16LRB
Zoro # G123401828
product price:Â
$
313.99
/ea
Sold in multiples of 10 for $3,139.90
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Single Pitch Standard Lambda
Industry Chain Pitch
3/8 in
Pin Contruction
Riveted
Chain Number
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35ASK16LRB
- Zoro #
- G123401828
- UPC #
- 97039773609
- Country of Origin
- Japan
- Number of Strands
- 1
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Chain Number
- 35
- Item
- Roller Chain Attachment Chain
- Material
- 600 Stainless Steel
Description
Tsubaki 35ASK16LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.