Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller, 600 SS
Mfr # 50ASKK110LRB
Zoro # G723416437
product price:Â
$
565.99
/ea
Sold in multiples of 10 for $5,659.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Material
600 Stainless Steel
Number of Strands
1
Roller Diameter
0.4 in
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50ASKK110LRB
- Zoro #
- G723416437
- UPC #
- 97039975485
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Material
- 600 Stainless Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain Attachment Chain
- Series
- Single Pitch Standard Lambda
- Chain Number
- 50
Description
Tsubaki 50ASKK110LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.