Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 25 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
- Mfr # 80A11LR25
- Zoro # G323421220
product price:Â
$
218.99
/ea
Sold in multiples of 25 for $5,474.75
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80A11LR25
- Zoro #
- G323421220
- UPC #
- 97039193421
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 80A11LR25 Single Pitch Standard Attachment Chain, 25 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel