Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 25 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
Mfr # 80K11LR25
Zoro # G823405591
product price:Â
$
305.99
/ea
Sold in multiples of 25 for $7,649.75
Free Shipping & Returns
Key Features
Overall Length
25 ft
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Series
Single Pitch Standard Lambda
Chain Number
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80K11LR25
- Zoro #
- G823405591
- UPC #
- 97039511539
- Country of Origin
- China
Dimensions
- Overall Length
- 25 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
- Series
- Single Pitch Standard Lambda
- Chain Number
- 80
- Number of Strands
- 1
- Material
- Carbon Steel
Description
Tsubaki 80K11LR25 Single Pitch Standard Attachment Chain, 25 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel