Shop TSUBAKI
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT
Mfr # 100RIV
Zoro # G523723056
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Series
Standard
Tensile Strength
26,460 lbs
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100RIV
- Zoro #
- G523723056
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Series
- Standard
- Tensile Strength
- 26,460 lbs
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- 100