Zoro Homepage
This item is Discontinued.
Tsubaki Single Strand Sprocket , 1-1/8 Bore Dia., 15 # of Teeth 50B15F-1B

Single Strand Sprocket , 1-1/8 Bore Dia., 15 # of Teeth (Discontinued)

  • Mfr # 50B15F-1B
  • Zoro # G7136403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B15F-1B
Zoro #
G7136403
UPC #
-
Country of Origin
China

Dimensions

Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
3.006
Bore Dia. (In.)
1-1/8
Hub Dia. (In.)
2-3/8
Outside Dia. (In.)
3.320
Length through Bore (In.)
1

Details

Item
Single Strand Sprocket
Material
Carbon Steel
Number of Teeth
15
Setscrew Location
Directly Over Keyway and 90 Degrees From Keyway
Type
Finished Bore
Bushing Required
None
ANSI Sprocket Number
50

Description

Single Strand Sprocket, Material Carbon Steel, Number of Teeth 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.