Single Strand Sprocket, Fixed, 40 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth

  • Mfr # 40B17F-1 1/4

  • Zoro # G3452574


product price:  $28.39
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
17
Material
Steel
Number of Teeth
17
Bore Dia. - Sprockets
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B17F-1 1/4
Zoro #
G3452574
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/4 in
Outside Dia.
3 in
Bore Dia. (In.)
1-1/4
Pitch Dia.
2.721 in
Set Screw Size
5/16 in
Length through Bore
1 in
Outside Dia. (In.)
2.980
Pitch Dia. (In.)
2.721
Keyseat Size (In.)
1/4 x 1/8
Set Screw Dia. (In.)
5/16
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
2.721 in
Tooth Width
0.284 in
Bore Diameter
1 1/4 in
Hub Diameter
2 1/8 in
Keyway Depth
1/8 in
Outside Diameter
2.97 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 1/4 in

Details

Item
Single Strand Sprocket
Number of Teeth - Sprockets
17
Material
Steel
Number of Teeth
17
Bore Type
Fixed
Number of Chain Rows
Single
Material - Sprockets
Steel
Includes
Set Screws
Chain Number
40
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
40
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
1/2 in
For Chain Pitch
1/2 in
Standards
ANSI
Material Grade
1045
Finish
Black Oxide
For Pitch Type
Single Pitch
For Number of Strands
Single
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.716 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Resistance Properties
Corrosion Resistant

Description

Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 17, Outside Diameter 2.97 in, Pitch Diameter 2.721 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.