Single Strand Sprocket, 40 Chain Size, 42 Teeth
Mfr # 40SDS42
Zoro # G7141881
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40
Number of Teeth - Sprockets
42
Outside Dia.
6.97 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40SDS42
Zoro #
G7141881
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
6.97 in
Length through Bore (In.)
3/4
Pitch Dia.
6.691 in
Outside Dia. (In.)
6.970
Hub Dia. (In.)
3-3/16
Pitch Dia. (In.)
6.691
Length through Bore
3/4 in
Hub Dia.
3.188 in
Outside Diameter
6.97 in
Width with Bushing
1.316 in
For Bushing Size
SDS
Hub Diameter
3 3/16 in
Tooth Width
0.284 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 in
Pitch Diameter
6.691 in
Description
Single Strand Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 42, Outside Diameter 6.97 in, Pitch Diameter 6.691 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.466 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.