Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 40 Chain Size, 70 Teeth

  • Mfr # 40SK70

  • Zoro # G7230307


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
70
Outside Dia.
11.43 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SK70
Zoro #
G7230307
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
11.43 in
Hub Dia. (In.)
3-7/8
Outside Dia. (In.)
11.430
Pitch Dia. (In.)
11.145
Length through Bore (In.)
1-1/4
Pitch Dia.
11.145 in
Length through Bore
1 1/4 in
Hub Dia.
3.875 in
Tooth Width
0.284 in
Minimum Bore Diameter
2 5/8 in
Hub Diameter
3 7/8 in
Outside Diameter
11.43 in
Maximum Bore Diameter
2 5/8 in
Width with Bushing
1.878 in
For Bushing Size
SK
Pitch Diameter
11.145 in

Details

Number of Teeth - Sprockets
70
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
40
Bushing Required
SK
Material
Steel
Bushing Required - Sprockets
SK
Type
Quick Detachable
Sprocket Hub Type
Type B
Max. Bore (In.)
2-5/8
Number of Teeth
70
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
Max. Bore - Sprockets
2 5/8 in
Item
Single Strand Sprocket
Industry Chain Pitch
1/2 in
Chain Number
40
For Pitch Type
Single Pitch
For Number of Strands
Single
For Chain Pitch
1/2 in
Hub Projection
0.966 in
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Material Grade
1045
Standards
ANSI
For Bushing Type
Quick Detachable
Hub Type
One Side

Description

Single Strand Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 70, Outside Diameter 11.43 in, Pitch Diameter 11.145 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.966 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.