Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 50 Chain Size, 14 Teeth

  • Mfr # 50H14

  • Zoro # G7030414


product price: $49.79
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
14
Outside Dia.
3.113 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H14
Zoro #
G7030414
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.113 in
Pitch Dia.
2.809 in
Hub Dia. (In.)
2-1/2
Pitch Dia. (In.)
2.809
Outside Dia. (In.)
3.110
Length through Bore (In.)
1-19/32
Hub Dia.
2.5 in
Length through Bore
1 in
For Bushing Size
H1
Outside Diameter
3.113 in
Tooth Width
0.343 in
Minimum Bore Diameter
1 1/2 in
Width with Bushing
1.406 in
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
2.809 in
Hub Diameter
2 1/2 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
H or QT
Max. Bore (In.)
1-1/2
Number of Teeth
14
Sprocket Hub Type
Type B
Type
Split Taper
Bushing Required - Sprockets
H or QT
Item
Single Strand Sprocket
Max. Bore - Sprockets
1 1/2 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Split Taper Bushed Bore
ANSI Sprocket Number
50
Industry Chain Pitch
5/8 in
Chain Number
50
For Number of Strands
Single
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
Standards
ANSI
For Bushing Type
Split Taper
Hub Projection
0.657 in
Hub Type
One Side
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Single Strand Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 14, Outside Diameter 3.113 in, Pitch Diameter 2.809 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/2 in, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.