Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 50 Chain Size, 42 Teeth

  • Mfr # 50BTL42

  • Zoro # G7249207


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
42
Outside Dia.
8.715 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL42
Zoro #
G7249207
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
8.715 in
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
8.363
Hub Dia. (In.)
3-9/16
Pitch Dia.
8.363 in
Outside Dia. (In.)
8.720
Length through Bore
1 1/4 in
Hub Dia.
3.563 in
For Bushing Size
2012
Pitch Diameter
8.363 in
Outside Diameter
8.715 in
Tooth Width
0.343 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 in
Hub Diameter
3 9/16 in

Details

Number of Teeth - Sprockets
42
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
2012
Item
Single Strand Sprocket
Max. Bore (In.)
2
ANSI Sprocket Number
50
Max. Bore - Sprockets
2 in
Bushing Required - Sprockets
2012
Number of Teeth
42
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Type
Taper-Lock(R)
Sprocket Hub Type
Type B
Industry Chain Pitch
5/8 in
Chain Number
50
For Pitch Type
Single Pitch
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
Finish
Black Oxide
Material Grade
1045
Hub Type
One Side
For Bushing Type
Taper Lock
Hub Projection
0.907 in
Resistance Properties
Corrosion Resistant
For Number of Strands
Single

Description

Single Strand Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 42, Outside Diameter 8.715 in, Pitch Diameter 8.363 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.